Clip-on Trim for 6” Brio

Item #: 2164949

Cat #: BRD6-TRIM-RD-BK

UPC:

$ 5.58 EA
Company wide:
19 in stock
Documents & Guides
Clip-on Trim for 6” Brio: Black; BRD6-TRIM-RD-BK

Overview

Clip-on Trim for 6” Brio: Black; BRD6-TRIM-RD-BK
Also known as: BRD6-TRIM-RD-BK, ALGBRD6TRIMRDBK

Specifications

Color: Black
Diameter: 6 in
Type: Decorative Trims
Color: Black
Type: Decorative Trims
Diameter: 6 in