LED Courant Undercabinet 40" 5CCT White

Item #: 2164880

Cat #: UCR-5CCT-40-WH

UPC: 714176037189

$ 133.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
40" Led Courant Undercabinet Luminaire: 120V AC, 25 Watt, 2000 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, With Receptacles, White Finish. *This product is suitable for use in dimming circuits only when wired on two separate circuits (light fixture on dimming circuit & receptacles on GFCI circuit)

Overview

40" Led Courant Undercabinet Luminaire: 120V AC, 25 Watt, 2000 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, With Receptacles, White Finish. *This product is suitable for use in dimming circuits only when wired on two separate circuits (light fixture on dimming circuit & receptacles on GFCI circuit)

The LED Courant is an easy-to-install, under cabinet task light

with built-in 15A tamper resistant power receptacles. With a quick access door to the wiring compartment and convenient push-in wire connectors, the LED Courant removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.

Also known as: 714176037189, UCR-5CCT-40-WH, ALGUCR5CCT40WH

Specifications

Lumens: 2000
Volts AC: 120
Wattage: 25
Color: White
Length: 40 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Lumens: 2000
Wattage: 25
Length: 40 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: White
Dimmable: Yes
Type: LED Undercabinet