Receptacle, 100A, 208 VAC

Item #: 2164808

Cat #: 63-84163-375-843

UPC: 784474117395

$ 775.04 EA
Company wide:
3 in stock
Documents & Guides
Receptacle, 100 Amp, 208 VAC, Type 4X and IP 69, 20 HP, Blue

Overview

Receptacle, 100 Amp, 208 VAC, Type 4X and IP 69, 20 HP, Blue
Also known as: 784474117395, 63-84163-375-843, MEL6384163375843

Specifications

Color: Blue
Amps: 100
Volts AC: 208
IP/NEMA Rating: NEMA 4X, IP69
Color: Blue
Volts AC: 208
Amps: 100
IP/NEMA Rating: NEMA 4X, IP69