LED Courant Undercabinet 18" 5CCT White

Item #: 2164775

Cat #: UCR-5CCT-18-WH

UPC: 714176037158

$ 137.43 EA
Company wide:
6 in stock
Documents & Guides
18" Led Courant Undercabinet Luminaire: 120V AC, 12 Watt, 995 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, With Receptacles, White Finish. *This product is suitable for use in dimming circuits only when wired on two separate circuits (light fixture on dimming circuit & receptacles on GFCI circuit)

Overview

18" Led Courant Undercabinet Luminaire: 120V AC, 12 Watt, 995 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, With Receptacles, White Finish. *This product is suitable for use in dimming circuits only when wired on two separate circuits (light fixture on dimming circuit & receptacles on GFCI circuit)

The LED Courant is an easy-to-install, under cabinet task light

with built-in 15A tamper resistant power receptacles. With a quick access door to the wiring compartment and convenient push-in wire connectors, the LED Courant removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.

Also known as: 714176037158, UCR-5CCT-18-WH, ALGUCR5CCT18WH

Specifications

Wattage: 12
Volts AC: 120
Lumens: 990
Color: White
Length: 18 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Wattage: 12
Lumens: 990
Length: 18 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: White
Dimmable: Yes
Type: LED Undercabinet