This product has been discontinued.

LED Courant Undercabinet 12" 5CCT White
Item #: 2164724
Cat #: UCR-5CCT-12-WH
UPC: 714176037134
$ 65.00 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Discontinued
Documents & Guides
12" Led Courant Undercabinet Luminaire: 120V AC, 7.5 Watt, 630 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, With Receptacle, White Finish. *This product is suitable for use in dimming circuits only when wired on two separate circuits (light fixture on dimming circuit & receptacles on GFCI circuit)
Overview
12" Led Courant Undercabinet Luminaire: 120V AC, 7.5 Watt, 630 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, With Receptacle, White Finish. *This product is suitable for use in dimming circuits only when wired on two separate circuits (light fixture on dimming circuit & receptacles on GFCI circuit)
The LED Courant is an easy-to-install, under cabinet task light
with built-in 15A tamper resistant power receptacles. With a quick access door to the wiring compartment and convenient push-in wire connectors, the LED Courant removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.
Also known as: 714176037134, UCR-5CCT-12-WH, ALGUCR5CCT12WH
Specifications
| Volts AC: | 120 |
| Lumens: | 630 |
| Length: | 12 in |
| Color: | White |
| Wattage: | 7.500 |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Type: | LED Undercabinet |
| Volts AC: | 120 |
| Length: | 12 in |
| Wattage: | 7.500 |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 630 |
| Color: | White |
| Dimmable: | Yes |
| Type: | LED Undercabinet |