Marine Cable, Type MC-HL, 2/3, Aluminum Sheath, 600/1000V

Item #: 2164669

Cat #: 571-31-3204

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Marine Cable, Type MC-HL, 2/3, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

Marine Cable, Type MC-HL, 2/3, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Also known as: 571-31-3204, OKO571313204

Specifications

Conductors: 3
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 3
Gauge: 2 AWG
Color: Black
Volts AC: 600