2/3 VFD Control Cable, Copper, C-L-X Type MC-HL (XHHW-2), Black

Item #: 2164669

Cat #: 571-31-3204

UPC:

$ 12.90 FT
Company wide:
2,300 in stock
Documents & Guides
2/3 VFD Control Cable, Copper, C-L-X Type MC-HL (XHHW-2), UL 600/1000V and CSA 600V Power MC-HL Cable - Aluminum Sheath, 3/C VFD & 4/C Copper Conductors/90°C Wet or Dry Rating, 600/1000V Marine Shipboard Cable, For Cable Tray Use - Sunlight Resistant - For Direct Burial, Black

Overview

2/3 VFD Control Cable, Copper, C-L-X Type MC-HL (XHHW-2), UL 600/1000V and CSA 600V Power MC-HL Cable - Aluminum Sheath, 3/C VFD & 4/C Copper Conductors/90°C Wet or Dry Rating, 600/1000V Marine Shipboard Cable, For Cable Tray Use - Sunlight Resistant - For Direct Burial, Black
Also known as: 571-31-3204, 23VFDODDBMC

Specifications

Conductors: 3
Gauge: 2 AWG
Conductors: 3
Gauge: 2 AWG