
Face Shield, Safety Helmet and Cap-Style Hard Hat, Gray Tint
Item #: 2164466
Cat #: 60473
UPC: 092644604737
$ 39.99 EA
Company wide:
14
in stock
Documents & Guides
Face Shield Has Superior Impact Protection And Is Tested To The Latest Ansi Z87.1+ (2020), Csa Z94.3-20, Designed With Lightweight Materials And Proper Balance To Reduce Neck Fatigue, Optical Class-1 Lens Tested For Minimal Distortion, Ensuring Uncompromised Vision With High Clarity, Features A Low Profile Design With A Full Face Toric Lens Wrap Around For Maximum Coverage, Premium Anti-Fog, Uv And Durable Scratch Resistant Coatings For Use In Variety Of Demanding Environments, Convenient Mount Features Quick Release And Attachment For Face Shield And Earmuffs, Versatile Horizontal Adjustment Allows Proper Fit On Cap Style Hard Hats Or Safety Helmet Brims, Flexibility Of Design Allows You To Easily Swap Out Between Clear, Tinted, Or Mesh Face Shields As Needed, With No Tools Required, Face Shield Universally Mounts To The Side Slots Found On Both Klein Tools And Competitive Products
Overview
Face Shield Has Superior Impact Protection And Is Tested To The Latest Ansi Z87.1+ (2020), Csa Z94.3-20, Designed With Lightweight Materials And Proper Balance To Reduce Neck Fatigue, Optical Class-1 Lens Tested For Minimal Distortion, Ensuring Uncompromised Vision With High Clarity, Features A Low Profile Design With A Full Face Toric Lens Wrap Around For Maximum Coverage, Premium Anti-Fog, Uv And Durable Scratch Resistant Coatings For Use In Variety Of Demanding Environments, Convenient Mount Features Quick Release And Attachment For Face Shield And Earmuffs, Versatile Horizontal Adjustment Allows Proper Fit On Cap Style Hard Hats Or Safety Helmet Brims, Flexibility Of Design Allows You To Easily Swap Out Between Clear, Tinted, Or Mesh Face Shields As Needed, With No Tools Required, Face Shield Universally Mounts To The Side Slots Found On Both Klein Tools And Competitive Products
Klein Tools Face Shields offer a combination of safety, comfort, fit and convenience. High-impact tested with proper coverage to protect from small to large objects. Lightweight construction, low profile designs (clear, tinted and mesh models) specifically fit safety helmets, cap style and full brim hard hats. Secure attachment to universal mounts; adjustable modular design allows for use with hearing protection and headlamps. High-optical quality; anti-fog and scratch resistant coatings ensure enhanced visibility.
Also known as: 092644604737, 60473, KLE60473
Specifications
| Color: | Gray |
| Color: | Gray |