
38W 2-Head LED Flood Light w/ Motion Sensor, 30/40/50K
Item #: 2164458
Cat #: GT500R/L
UPC: 192552026550
$ 179.62 EA
Company wide:
10
in stock
Documents & Guides
2-Head LED Flood Light w/ Motion Sensor, 120-277V, 90 CRI, Features Two 38W CCT-Selectable PAR38 lamps: 3000K/4000K/5000K, 3600 Lumens, 110° view sensor, EZ Plate Universal cover fits all boxes.
Overview
2-Head LED Flood Light w/ Motion Sensor, 120-277V, 90 CRI, Features Two 38W CCT-Selectable PAR38 lamps: 3000K/4000K/5000K, 3600 Lumens, 110° view sensor, EZ Plate Universal cover fits all boxes.
Also known as: 192552026550, GT500R/L, RABGT500RL
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 38 |
| Lumens: | 3600 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 3600 |
| Light Technology: | LED |
| Wattage: | 38 |
| Color Rendering Index (CRI): | 90 |
| Volts AC Range: | 120 - 277 |