2-Piece Cable Tie/Screw Mount, 9" Long, M8 Hole, 120lb, PA46, Grey, 100/bg

Item #: 2164147

Cat #: 156-00429

UPC: 089306406723

$ 9.80 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Screw Mount, 9" Long, M8 Hole, 120lb, PA46, Grey, 100/bg

Overview

2-Piece Cable Tie/Screw Mount, 9" Long, M8 Hole, 120lb, PA46, Grey, 100/bg
Also known as: 089306406723, 156-00429, TYN15600429

Specifications

Color: Gray
Weight Capacity: 120 lbs
Length: 9 in
Color: Gray
Length: 9 in
Weight Capacity: 120 lbs