High-Temp Cable Tie, 6" Long, 30lb Tensile Strength, PA46, Brown, 1000/plain pkg

Item #: 2164120

Cat #: T30R1STNLM5

UPC: 089306154174

$ 1.00 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 6" Long, 30lb Tensile Strength, PA46, Brown, 1000/plain pkg

Overview

High-Temp Cable Tie, 6" Long, 30lb Tensile Strength, PA46, Brown, 1000/plain pkg
Also known as: 089306154174, T30R1STNLM5, TYNT30R1STNLM5

Specifications

Color: Brown
Length: 6 in
Weight Capacity: 30 lbs
Color: Brown
Weight Capacity: 30 lbs
Length: 6 in