2-Piece Cable Tie/Screw Mount, 15" Long, M6 Hole, 120lb, PA66HIRHS, Orange/Black, 500/pkg

Item #: 2164111

Cat #: 156-04081

UPC: 089306485599

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Screw Mount, 15" Long, M6 Hole, 120lb, PA66HIRHS, Orange/Black, 500/pkg

Overview

2-Piece Cable Tie/Screw Mount, 15" Long, M6 Hole, 120lb, PA66HIRHS, Orange/Black, 500/pkg
Also known as: 089306485599, 156-04081, TYN15604081

Specifications

Length: 15 in
Weight Capacity: 120 lbs
Color: Orange/Black
Length: 15 in
Color: Orange/Black
Weight Capacity: 120 lbs