3-Piece Wide Strap Tie with Coupler, 15"L, 0.39 - 4.13" Dia, 120lbs, HIRHS/HIRHSUV, OG/BK, 1000/ctn

Item #: 2164106

Cat #: 156-04063

UPC: 089306485551

Company wide:
0 in stock
Documents & Guides
3-Piece Wide Strap Tie with Coupler, 15"L, 0.39 - 4.13" Dia, 120lbs, HIRHS/HIRHSUV, OG/BK, 1000/ctn

Overview

3-Piece Wide Strap Tie with Coupler, 15"L, 0.39 - 4.13" Dia, 120lbs, HIRHS/HIRHSUV, OG/BK, 1000/ctn
Also known as: 089306485551, 156-04063, TYN15604063

Specifications

Length: 15 in
Weight Capacity: 120 lbs
Color: Orange/Black
Length: 15 in
Color: Orange/Black
Weight Capacity: 120 lbs