2-Piece Cable Tie & Edge Clip, 8.0"L, EC4A, 1 - 3 mm Panel, 50lb, PA66HIRHS/PA66HIRHSUV, OG/BK, 500/pkg
Item #: 2164097
Cat #: 156-04050
UPC: 089306485087
$ 0.77 EA
Company wide:
0
in stock
2-Piece Cable Tie & Edge Clip, 8.0"L, EC4A, 1 - 3 mm Panel, 50lb, PA66HIRHS/PA66HIRHSUV, OG/BK, 500/pkg
Overview
2-Piece Cable Tie & Edge Clip, 8.0"L, EC4A, 1 - 3 mm Panel, 50lb, PA66HIRHS/PA66HIRHSUV, OG/BK, 500/pkg
Also known as: 089306485087, 156-04050, TYN15604050
Specifications
| Weight Capacity: | 50 lbs |
| Length: | 8 in |
| Weight Capacity: | 50 lbs |
| Length: | 8 in |