2-Piece Cable Tie/Screw Mount, 15" Long, 0.4" Hole, 4.1" Max Bundle, 120lb, PA66HIRHS, BK/OG, 1000/ctn

Item #: 2164095

Cat #: 156-04048

UPC: 089306485643

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Screw Mount, 15" Long, 0.4" Hole, 4.1" Max Bundle, 120lb, PA66HIRHS, BK/OG, 1000/ctn

Overview

2-Piece Cable Tie/Screw Mount, 15" Long, 0.4" Hole, 4.1" Max Bundle, 120lb, PA66HIRHS, BK/OG, 1000/ctn
Also known as: 089306485643, 156-04048, TYN15604048

Specifications

Length: 15 in
Weight Capacity: 120 lbs
Color: Orange/Black
Length: 15 in
Color: Orange/Black
Weight Capacity: 120 lbs