2-Piece Cable Tie/Screw Mount, 15" Long, M6 Hole, 4.1" Max Bundle Dia, 120lb, PA66HIRHS, OG/BK, 500/ctn
Item #: 2164092
Cat #: 156-04045
UPC: 089306485575
Company wide:
0
in stock
2-Piece Cable Tie/Screw Mount, 15" Long, M6 Hole, 4.1" Max Bundle Dia, 120lb, PA66HIRHS, OG/BK, 500/ctn
Overview
2-Piece Cable Tie/Screw Mount, 15" Long, M6 Hole, 4.1" Max Bundle Dia, 120lb, PA66HIRHS, OG/BK, 500/ctn
Also known as: 089306485575, 156-04045, TYN15604045
Specifications
| Length: | 15 in |
| Weight Capacity: | 120 lbs |
| Length: | 15 in |
| Weight Capacity: | 120 lbs |