2-Piece M5/T5/M6/T6 Stud Mount Tie, 8.0" Tie, 50lb Tensile Strength, HIRHS/HIRHSUV, OG/BK, 3000/pkg

Item #: 2164090

Cat #: 156-04041

UPC: 089306484851

$ 0.82 EA
Company wide:
0 in stock
Documents & Guides
2-Piece M5/T5/M6/T6 Stud Mount Tie, 8.0" Tie, 50lb Tensile Strength, HIRHS/HIRHSUV, OG/BK, 3000/pkg

Overview

2-Piece M5/T5/M6/T6 Stud Mount Tie, 8.0" Tie, 50lb Tensile Strength, HIRHS/HIRHSUV, OG/BK, 3000/pkg
Also known as: 089306484851, 156-04041, TYN15604041

Specifications

Color: Orange/Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Orange/Black
Length: 8 in
Weight Capacity: 50 lbs