3-Piece Wide Strap Tie with Coupler, 15" Long, 0.39" - 4.13" Dia, 120lbs, PA46, Gray, 250/bg

Item #: 2164079

Cat #: 156-04004

UPC: 089306469131

Company wide:
0 in stock
Documents & Guides
3-Piece Wide Strap Tie with Coupler, 15" Long, 0.39" - 4.13" Dia, 120lbs, PA46, Gray, 250/bg

Overview

3-Piece Wide Strap Tie with Coupler, 15" Long, 0.39" - 4.13" Dia, 120lbs, PA46, Gray, 250/bg
Also known as: 089306469131, 156-04004, TYN15604004

Specifications

Color: Gray
Length: 15 in
Weight Capacity: 120 lbs
Color: Gray
Weight Capacity: 120 lbs
Length: 15 in