3-Piece Wide Strap Tie with Coupler, 9.1" Long, 0.37" - 2.25" Dia, 120lbs, PA46, Brown, 100/bg

Item #: 2164070

Cat #: 156-03013

UPC: 089306459095

Company wide:
0 in stock
Documents & Guides
3-Piece Wide Strap Tie with Coupler, 9.1" Long, 0.37" - 2.25" Dia, 120lbs, PA46, Brown, 100/bg

Overview

3-Piece Wide Strap Tie with Coupler, 9.1" Long, 0.37" - 2.25" Dia, 120lbs, PA46, Brown, 100/bg
Also known as: 089306459095, 156-03013, TYN15603013

Specifications

Color: Brown
Weight Capacity: 120 lbs
Length: 9.1 in
Color: Brown
Length: 9.1 in
Weight Capacity: 120 lbs