2-Piece Cable Tie/Screw Mount, Unassembled Set, 15" L, M6 Hole, 120lb, PA66HIRHSUV, Black, 1000/ctn

Item #: 2164069

Cat #: 156-02987

UPC: 089306454205

$ 1.61 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Screw Mount, Unassembled Set, 15" L, M6 Hole, 120lb, PA66HIRHSUV, Black, 1000/ctn

Overview

2-Piece Cable Tie/Screw Mount, Unassembled Set, 15" L, M6 Hole, 120lb, PA66HIRHSUV, Black, 1000/ctn
Also known as: 089306454205, 156-02987, TYN15602987

Specifications

Color: Black
Length: 15 in
Weight Capacity: 120 lbs
Color: Black
Weight Capacity: 120 lbs
Length: 15 in