Solid Wall Wiring Duct, 3" X 2", Adhesive, PVC, Gray, 120ft/Carton

Item #: 2164041

Cat #: 181-00509

UPC: 089306482970

$ 5.29 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 3" X 2", Adhesive, PVC, Gray, 120ft/Carton

Overview

Solid Wall Wiring Duct, 3" X 2", Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306482970, 181-00509, TYN18100509

Specifications

Color: Gray
Color: Gray