2-Piece Cable Tie/Screw Mount, 8" Long, M6 Hole, 2.0" Max Bundle Dia, 50lb, PPS, Silver, 2000/ctn

Item #: 2164038

Cat #: 156-02688

UPC: 089306446040

$ 7.74 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Screw Mount, 8" Long, M6 Hole, 2.0" Max Bundle Dia, 50lb, PPS, Silver, 2000/ctn

Overview

2-Piece Cable Tie/Screw Mount, 8" Long, M6 Hole, 2.0" Max Bundle Dia, 50lb, PPS, Silver, 2000/ctn
Also known as: 089306446040, 156-02688, TYN15602688

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs