2-Piece Cable Tie/Fir Tree Mount, 15" L, 0.35" (9mm) Hole, 120lb, PA66HS/PA66HIRHSUV, Black, 500/pkg

Item #: 2164028

Cat #: 156-01520

UPC: 089306385967

$ 2.20 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 15" L, 0.35" (9mm) Hole, 120lb, PA66HS/PA66HIRHSUV, Black, 500/pkg

Overview

2-Piece Cable Tie/Fir Tree Mount, 15" L, 0.35" (9mm) Hole, 120lb, PA66HS/PA66HIRHSUV, Black, 500/pkg
Also known as: 089306385967, 156-01520, TYN15601520

Specifications

Color: Black
Length: 15 in
Weight Capacity: 120 lbs
Color: Black
Weight Capacity: 120 lbs
Length: 15 in