Dual Cable Ties with Screw Mount, 15" Long, M8 Hole, 120lb, PA46, Grey, 200/box

Item #: 2164026

Cat #: 156-01099

UPC: 089306474203

$ 10.87 EA
Company wide:
0 in stock
Documents & Guides
Dual Cable Ties with Screw Mount, 15" Long, M8 Hole, 120lb, PA46, Grey, 200/box

Overview

Dual Cable Ties with Screw Mount, 15" Long, M8 Hole, 120lb, PA46, Grey, 200/box
Also known as: 089306474203, 156-01099, TYN15601099

Specifications

Color: Gray
Length: 15 in
Weight Capacity: 120 lbs
Color: Gray
Weight Capacity: 120 lbs
Length: 15 in