High-Temp Cable Tie, 24.9" Long, 120lb Tensile Strength, Black

Item #: 2164020

Cat #: 111-12870

UPC: 089306487104

$ 4.04 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 24.900 Inch Length, 120 Pound Tensile Strength, Black, 50/Package

Overview

High-Temp Cable Tie, 24.900 Inch Length, 120 Pound Tensile Strength, Black, 50/Package

High-impact, heat and UV stabilized cable ties contain an impact modifier allowing greater flexibility and resistance to vibration. Inside serrations produce strong grip on cables and wire bundles. Head design provides high tensile strength with low insertion force. Bent tail ensures a quick and simple installation.


Also known as: 089306487104, 111-12870, TYN11112870

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 24.900 in
Color: Black
Length: 24.900 in
Weight Capacity: 120 lbs