Cable Tie, 20.9" Long, 120lb Tensile Strength, PA66, Natural, 100/pkg

Item #: 2164018

Cat #: 111-12761

UPC: 089306488903

$ 3.33 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 20.9" Long, 120lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Cable Tie, 20.9" Long, 120lb Tensile Strength, PA66, Natural, 100/pkg
Also known as: 089306488903, 111-12761, TYN11112761

Specifications

Color: Natural
Length: 20.9 in
Weight Capacity: 120 lbs
Color: Natural
Weight Capacity: 120 lbs
Length: 20.9 in