Wide Strap Cable Tie, 12.1"L, 0.375 - 3.25" Bndl Dia, 120lb Tens Stngth, PA66HIRHS, Orange, 300/pkg

Item #: 2164016

Cat #: 111-12306

UPC: 089306472896

$ 2.01 EA
Company wide:
0 in stock
Documents & Guides
Wide Strap Cable Tie, 12.1"L, 0.375 - 3.25" Bundle Diameter, 120lb Tens Strength, PA66HIRHS, Orange, 300/pkg

Overview

Wide Strap Cable Tie, 12.1"L, 0.375 - 3.25" Bundle Diameter, 120lb Tens Strength, PA66HIRHS, Orange, 300/pkg
Also known as: 089306472896, 111-12306, TYN11112306

Specifications

Color: Orange
Weight Capacity: 120 lbs
Length: 12.100 in
Color: Orange
Length: 12.100 in
Weight Capacity: 120 lbs