High-Temp Cable Tie, 8" Long, 50lb Tensile Strength, PA66HIRHS, Orange, 1000/pkg

Item #: 2164014

Cat #: 111-04936

UPC: 089306472933

$ 0.35 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 8" Long, 50lb Tensile Strength, PA66HIRHS, Orange, 1000/pkg

Overview

High-Temp Cable Tie, 8" Long, 50lb Tensile Strength, PA66HIRHS, Orange, 1000/pkg
Also known as: 089306472933, 111-04936, TYN11104936

Specifications

Color: Orange
Weight Capacity: 50 lbs
Length: 8 in
Color: Orange
Length: 8 in
Weight Capacity: 50 lbs