High-Temp Cable Tie, 6" Long, 30lb Tensile Strength, PA66HIRHS, Orange, 1000/pkg

Item #: 2164012

Cat #: 111-03087

UPC: 089306472902

$ 0.27 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 6" Long, 30lb Tensile Strength, PA66HIRHS, Orange, 1000/pkg

Overview

High-Temp Cable Tie, 6" Long, 30lb Tensile Strength, PA66HIRHS, Orange, 1000/pkg
Also known as: 089306472902, 111-03087, TYN11103087

Specifications

Color: Orange
Length: 6 in
Weight Capacity: 30 lbs
Color: Orange
Weight Capacity: 30 lbs
Length: 6 in