Heavy Duty Cable Tie, 15" Long, 120lb Tensile Strength, PA46, Gray, 1000/pkg

Item #: 2164011

Cat #: 111-02383

UPC: 089306418481

$ 1.15 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 15" Long, 120lb Tensile Strength, PA46, Gray, 1000/pkg

Overview

Heavy Duty Cable Tie, 15" Long, 120lb Tensile Strength, PA46, Gray, 1000/pkg
Also known as: 089306418481, 111-02383, TYN11102383

Specifications

Color: Gray
Length: 15 in
Weight Capacity: 120 lbs
Color: Gray
Weight Capacity: 120 lbs
Length: 15 in