MC/AC Trapeze Support, 10-3 TO 8-3, 7X8 Cables, Shot Fire, 1/4" Rod, 24" Length

Item #: 2163849

Cat #: MCS101TX8

UPC: 784805055846

$ 52.11 EA
Company wide:
0 in stock
Documents & Guides
MC/AC TRAPEZE SUPPORT 10-3 TO 8-3 7X8 CABLES SHOT FIRE 1/4IN ROD 24IN LENGTH

Overview

MC/AC TRAPEZE SUPPORT 10-3 TO 8-3 7X8 CABLES SHOT FIRE 1/4IN ROD 24IN LENGTH

The nVent CADDY MCS Trapeze (MCST) is a fast and cost-effective method for installing a wide range of MC/AC cable in overhead and trapeze installations. The MCST series eliminates the need for traditional fasteners, reducing installation time and material cost.The break-apart design feature makes it simple to field modify, providing an ideal solution for contractors looking to maximize installation efficiency.

Also known as: 784805055846, MCS101TX8, CDYMCS101TX8

Features & Benefits

  • Shot fire flange for direct attachment to ceiling/deck
  • Easy to use break-apart feature for easy field modification
  • Properly spaces MC/AC cable to help eliminate bundling and NEC® and CEC derating issues
  • Up to 50% installation time savings over traditional methods

Specifications

Material: Steel
Height: 2.500 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Height: 2.500 in