MC/AC Trapeze Support, 10-3 TO 8-3, 7X4 Cables, Shot Fire, 1/4" Rod, 12" Length

Item #: 2163848

Cat #: MCS101TX4

UPC: 784805055839

$ 25.99 EA
Company wide:
0 in stock
Documents & Guides
MC/AC Trapeze Support, 10-3 to 8-3, 7 x 4 Cables Shot Fire, 1/4" Rod, 12" Length, Pregalvanized Steel

Overview

MC/AC Trapeze Support, 10-3 to 8-3, 7 x 4 Cables Shot Fire, 1/4" Rod, 12" Length, Pregalvanized Steel

The nVent CADDY MCS Trapeze (MCST) is a fast and cost-effective method for installing a wide range of MC/AC cable in overhead and trapeze installations. The MCST series eliminates the need for traditional fasteners, reducing installation time and material cost.The break-apart design feature makes it simple to field modify, providing an ideal solution for contractors looking to maximize installation efficiency.

Also known as: 784805055839, MCS101TX4, CDYMCS101TX4

Features & Benefits

  • Shot fire flange for direct attachment to ceiling/deck
  • Easy to use break-apart feature for easy field modification
  • Properly spaces MC/AC cable to help eliminate bundling and NEC® and CEC derating issues
  • Up to 50% installation time savings over traditional methods

Specifications

Material: Steel
Height: 2.500 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Height: 2.500 in