1-Gang Empty Backplate

Item #: 2163766

Cat #: DS-BP1Q-WHNL-UCX

UPC: 850022963278

$ 14.83 EA
Company wide:
98 in stock
Documents & Guides
Single-Gang Empty Backplate, 4.45" x 2.93" x 1.73"

Overview

Single-Gang Empty Backplate, 4.45" x 2.93" x 1.73"
Also known as: 850022963278, DS-BP1Q-WHNL-UCX, DKODSBP1QWHNLUCX

Specifications

Gangs: 1
Gangs: 1