8.8W A19 LED Lamp, 30K

Item #: 2163680

Cat #: 557686

UPC: 046677557683

$ 6.26 EA
Company wide:
73 in stock
Documents & Guides
A19 LED Lamp, 8.8 Watt, 120V, 90 CRI, 800 Lumens, 3000K, GU24 Base, Dimmable

Overview

A19 LED Lamp, 8.8 Watt, 120V, 90 CRI, 800 Lumens, 3000K, GU24 Base, Dimmable
Also known as: 046677557683, 557686, PHI8A19PER930PGU24

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU24)
Color Temperature: 3000 (Warm White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Base: 2-Pin (GU24)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.800
Dimmable: Yes