6IN SMART RGBW SPEAKER DOWNLIGHT DYNAMIC COLOR RED GREEN BLUE WHITE MATTE WHITE

Item #: 2163326

Cat #: J6SLC-RGBW-MW-M6

UPC: 196183149015

$ 97.37 EA
Company wide:
3 in stock
Documents & Guides
6IN SMART RGBW SPEAKER DOWNLIGHT DYNAMIC COLOR RED GREEN BLUE WHITE MATTE WHITE

Overview

6IN SMART RGBW SPEAKER DOWNLIGHT DYNAMIC COLOR RED GREEN BLUE WHITE MATTE WHITE

The Smart Speaker Downlight provides smart home expansion with entertainment Bluetooth audio streaming, fully integrated smart lighting control with expanded RGBW lighting to set the perfect mood or theme for any occasion or activity. Once connected to the smart home platform via Bluetooth or Zigbee, the Smart Speaker LED trims can be controlled either via voice command, time schedules, or with the app. Commission through the SmartThings app or Alexa and Google voice assistant apps. Once installed, controlling the lighting from your mobile device is simple and easy to customize lighting from on/off, fine-tuning the color temperatures (2700K to 5000K) or RGB for full color spectrum options, dimming to set the mood, and grouping to control an entire lighting application at once.

Also known as: 196183149015, J6SLC-RGBW-MW-M6, JUNJ6SLCRGBWMWM6

Specifications

Lumens: 800
Color Rendering Index (CRI): 90
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 800
Dimmable: Yes
Color Rendering Index (CRI): 90
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)