OMC T61612P 16AWG 12P TECK STYLE

Item #: 2163082

Cat #: T61612P

UPC:

Company wide:
0 in stock
Documents & Guides
OMN 16/12PR UL TYPE MC 600V

Overview

OMN 16/12PR UL TYPE MC 600V
Also known as: T61612P, OMNT61612P

Specifications

No Specifications Available