EV Charging Pedestal

Item #: 2162942

Cat #: XEVPEDCM1

UPC: 786776198812

$ 1570.80 EA
Company wide:
0 in stock
Documents & Guides
EV Charging Pedestal, 59.600 x 8.600 x 13 Inch, Steel, Pre-drilled Mounting Holes Provide Simple Installation

Overview

EV Charging Pedestal, 59.600 x 8.600 x 13 Inch, Steel, Pre-drilled Mounting Holes Provide Simple Installation

Legrand's Cable Management EV Charging Pedestal requires three separate SKUs to be installed together for a complete product. XEVPEDCM1 is the base pedestal that gets mounted in the ground.

Also known as: 786776198812, XEVPEDCM1, WMDXEVPEDCM1

Specifications

Width: 13 in
Material: Steel
Height: 59.600 in
Depth: 8.600 in
Width: 13 in
Height: 59.600 in
Material: Steel
Depth: 8.600 in