KWIK-BRACE® with 2-1/8 in Deep Box for New Construction

Item #: 2162761

Cat #: 929

UPC: 050169009291

$ 13.74 EA
Company wide:
0 in stock
Documents & Guides
KWIK-BRACE® with 2-1/8 in Deep Box for New Construction, 4" Round Ceiling Fan-Rated Box With Kwik-Brace® Box And Support Provides Extra Room For Wiring

Overview

KWIK-BRACE® with 2-1/8 in Deep Box for New Construction, 4" Round Ceiling Fan-Rated Box With Kwik-Brace® Box And Support Provides Extra Room For Wiring

The heavy-duty fan brace is designed for easy installation in new or existing construction where joists are accessible.

Also known as: 050169009291, 929, RAC929

Specifications

Size: 4 in
Depth: 2 1/8 in
Size: 4 in
Depth: 2 1/8 in