Type 1 Surge Protective Device, 120/240 VAC, Split Phase
Item #: 2162715
Cat #: R2120-B
UPC: 078477583012
$ 128.94 EA
Company wide:
48
in stock
Documents & Guides
R Series Type 1 Surge Panel, 120/240 VAC, Split Phase, Max Surge Current Rating of 18kA per Mode/36kA per Phase, 200kA Short Circuit Current Rating (SCCR), 10kA I-nominal (ln) Rating, NEMA 4X Rated Enclosure, Thermally Protected MOVs, VPR Performance Data = L-N: 700, L-L: 1200, Maximum Continuous Operating Voltage (MCOV): 180/360V, Plastic Enclosure, LED Status Monitoring, UL 1449 Listed, White
Overview
R Series Type 1 Surge Panel, 120/240 VAC, Split Phase, Max Surge Current Rating of 18kA per Mode/36kA per Phase, 200kA Short Circuit Current Rating (SCCR), 10kA I-nominal (ln) Rating, NEMA 4X Rated Enclosure, Thermally Protected MOVs, VPR Performance Data = L-N: 700, L-L: 1200, Maximum Continuous Operating Voltage (MCOV): 180/360V, Plastic Enclosure, LED Status Monitoring, UL 1449 Listed, White
Also known as: 078477583012, R2120-B, LEVR2120B
Specifications
| Color: | White |
| IP/NEMA Rating: | NEMA 4X |
| Color: | White |
| IP/NEMA Rating: | NEMA 4X |