Duplex Receptacle Wallplate, 1-Gang, 'Isolated Ground', Nylon, Ivory

Item #: 2162638

Cat #: 80703-IGI

UPC: 078477854044

Call for price
Company wide:
0 in stock
Documents & Guides
1-gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Hot Stamped Isolated Ground - Ivory

Overview

1-gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Hot Stamped Isolated Ground - Ivory

1-Gang Duplex Device Receptacle Wallplate, Ivory

Also known as: 078477854044, 80703-IGI, LEV80703IGI

Specifications

Mounting: Device
Size: Standard
Color: Orange, Ivory
Material: Thermoplastic, Nylon
Gangs: 1
Mounting: Device
Color: Orange, Ivory
Gangs: 1
Size: Standard
Material: Thermoplastic, Nylon