LKG FLG-INLT, 30A 120/208V,L21-30P,WH

Item #: 2162475

Cat #: HBL2815

UPC: 783585039671

Company wide:
0 in stock
KEL HBL2815 RECEPTACLE

Overview

KEL HBL2815 RECEPTACLE
Also known as: 783585039671, HBL2815, KELHBL2815

Features & Benefits

  • Impact resistant thermoplastic construction
  • Backwired terminations for ease of installation
  • #10-32 Multiple drive terminal screws (Slotted, Phillips, Robertson)
  • Mounting screws included

Specifications

Mounting: Screw
Type: Flanged Inlet
Amps: 30
Color: White
Mounting: Screw
Amps: 30
Type: Flanged Inlet
Color: White