Commercial Hybrid Inverter, 120/208V AC, 39 kW, 3 Phase, 83.4A, NEMA 3R, Lithium-Ion Battery

Item #: 2162465

Cat #: 30K-3P-208V

UPC:

$ 11125.00 EA
Company wide:
2 in stock
Commercial Hybrid Inverter, 120/208 Volt AC, 39 kW, 83.400 Amp Max Output, NEMA 3R, 35.200 x 20.800 x 11.600 Inch, Lithium-Ion Battery, Wifi and LAN Hardware Included

Overview

Commercial Hybrid Inverter, 120/208 Volt AC, 39 kW, 83.400 Amp Max Output, NEMA 3R, 35.200 x 20.800 x 11.600 Inch, Lithium-Ion Battery, Wifi and LAN Hardware Included

30K-3P Commercial Inverter simplifies adding energy storage to small commercial buildings. The 120/208 3 phase output simplifies installation removing the need for bulky step-down transformers.

Also known as: 30K-3P-208V, SOA30K3P208V

Features & Benefits

  • Supports both AC and DC coupling
  • Modular and flexible design allowing for easy expansion from 30kW to 300kW to accommodate growing energy needs
  • Provides reliable blazing fast 5ms transfer and backup power during grid outages
  • Native 120/208V 3 phase output simplifies installation for most light commercial buildings

Specifications

Phase: 3
Volts AC: 120/208
Amps: 83
IP/NEMA Rating: NEMA 3R
Wattage: 39 kW
Phase: 3
Amps: 83
Wattage: 39 kW
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R