13WLED/RDL/5-6/RGBTW/SQ/WH

Item #: 2162014

Cat #: S11571

UPC: 045923115714

Company wide:
0 in stock
13 Watt; LED Retrofit Downlight; 5-6 Inch Square; Starfish IOT; RGB & Tunable White; 120 Volt; 90 CRI; White Finish

Overview

13 Watt; LED Retrofit Downlight; 5-6 Inch Square; Starfish IOT; RGB & Tunable White; 120 Volt; 90 CRI; White Finish
Also known as: 045923115714, S11571, SATS11571

Specifications

Size: 6 in, 5 in
Lumens: 850
Wattage: 13
Volts AC: 120
Shape: Square
Color: White
Color Temperature: 2000 (Warm White), Selectable, 2700 to 5000 (Warm to Cool White)
Light Technology: LED
Dimmable: Yes
Size: 6 in, 5 in
Wattage: 13
Shape: Square
Color Temperature: 2000 (Warm White), Selectable, 2700 to 5000 (Warm to Cool White)
Dimmable: Yes
Lumens: 850
Volts AC: 120
Color: White
Light Technology: LED