10WLED/RDL/4/RGBTW/SQ/WH

Item #: 2162013

Cat #: S11569

UPC: 045923115691

Company wide:
0 in stock
10.5 Watt; LED Retrofit Downlight; 4 Inch Square; Starfish IOT; RGB & Tunable White; 120 Volt; 90 CRI; White Finish

Overview

10.5 Watt; LED Retrofit Downlight; 4 Inch Square; Starfish IOT; RGB & Tunable White; 120 Volt; 90 CRI; White Finish
Also known as: 045923115691, S11569, SATS11569

Specifications

Size: 4 in
Volts AC: 120
Shape: Square
Lumens: 650
Color: White
Color Temperature: 2000 (Warm White), Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Size: 4 in
Shape: Square
Color: White
Wattage: 10.500
Dimmable: Yes
Volts AC: 120
Lumens: 650
Color Temperature: 2000 (Warm White), Selectable, 2700 to 5000 (Warm to Cool White)
Light Technology: LED