9WLED/NL/RDL/5-6/CCT-SEL/120V

Item #: 2162010

Cat #: S11846

UPC: 045923118463

Company wide:
0 in stock
5-6 inch; CCT Selectable; Integrated LED Recessed Downlight with Night Light Feature

Overview

5-6 inch; CCT Selectable; Integrated LED Recessed Downlight with Night Light Feature
Also known as: 045923118463, S11846, SATS11846

Specifications

Size: 6 in, 5 in
Volts AC: 120
Lumens: 800
Color: White
Wattage: 9
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in, 5 in
Lumens: 800
Wattage: 9
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: White
Standards: California Title 20, California Title 24
Dimmable: Yes