NM-B - 14-3 Solid Copper, Blue, 500'

Item #: 2161955

Cat #: 147-14043J

UPC: 048243000821

Company wide:
0 in stock
Documents & Guides
(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Blue, 500 ft. Package, Non-Metallic Sheathed Cable

Overview

(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Blue, 500 ft. Package, Non-Metallic Sheathed Cable
Also known as: 048243000821, 147-14043J, 143NMBGX500BLUE

Specifications

Color: Blue
Length: 500 ft
Conductors: 3
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Blue
Conductors: 3
Material: Copper
Gauge: 14 AWG
Length: 500 ft
Jacket: PVC
Volts AC: 600