Disconnect, Safety Switch, Fused, HD, 600A, 600VAC, NEMA 3R

Item #: 2161915

Cat #: THF3366AR

UPC: 783164644906

Company wide:
0 in stock
Documents & Guides
Disconnect, Safety Switch, Fused, Heavy Duty, 600 Amp, 600 Volt AC, NEMA 3R

Overview

Disconnect, Safety Switch, Fused, Heavy Duty, 600 Amp, 600 Volt AC, NEMA 3R

When it comes to getting the job done right, you can count on safety switches from ABB. ABB offers a wide variety of general duty switches for residential and light commercial purposes, while the extensive line of heavy-duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — such as cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators. No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. SW FUSED HD 600A 3P 600V N3R A

Also known as: 783164644906, THF3366AR, GENTHF3366AR

Specifications

Type: Fused, Disconnect, Safety Switch
Amps: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Type: Fused, Disconnect, Safety Switch
Volts AC: 600
Amps: 600
IP/NEMA Rating: NEMA 3R