16 AWG Type SIS Thermostat Wire, 90 Deg. Celsius, 600V

Item #: 2161872

Cat #: C81601-06

UPC:

$ 0.26 FT
Company wide:
0 in stock
Documents & Guides
16 AWG Type SIS Thermostat Wire, 90 Degree Celsius, 600Volts

Overview

16 AWG Type SIS Thermostat Wire, 90 Degree Celsius, 600Volts

Thermostat wire is a low-voltage, multi-conductor cable that connects your thermostat to your heating, ventilation, and air conditioning (HVAC) system. It transmits control signals that tell the furnace, air conditioner, or heat pump when to turn on or off, based on the temperature settings you select

Also known as: C81601-06, OMNC8160106ADC

Specifications

Volts AC: 600
Gauge: 16 AWG
Volts AC: 600
Gauge: 16 AWG