
LED Wraparound, 4FT
Item #: 2161757
Cat #: 4-OER-LED-3000L/4000L/5000L-DI
UPC: 194672040966
$ 96.07 EA
Company wide:
0
in stock
Documents & Guides
LED Wraparound, 4 Foot, Multiple Lumens: 3130/3937/5057 (Based on Color Selected), Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming. c-UL-us - Listed for Feed Through Wiring. Listed for DLC, California Title 24 compliant. Elite p/n: 4-OER-LED-3000L/4000L/5000L-DIM10-MVOLT-35K/40K/50K-85
Overview
LED Wraparound, 4 Foot, Multiple Lumens: 3130/3937/5057 (Based on Color Selected), Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming. c-UL-us - Listed for Feed Through Wiring. Listed for DLC, California Title 24 compliant. Elite p/n: 4-OER-LED-3000L/4000L/5000L-DIM10-MVOLT-35K/40K/50K-85
The slim profile of the Architectural LED Linear makes it ideal for library stacks or narrow layouts. Flexible design delivers continuous, uniform and glare-free illumination. Available in single pendant or continuous mounting for seamless connection from luminaire to luminaire, with adjustable mounting heights. For use as general or task lighting in hallways, corridors, parking lots, educational, healthcare, office, and industrial applications.
Also known as: 194672040966, 4-OER-LED-3000L/4000L/5000L-DI, ETE4OERLEDMLCCT
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Length: | 4 ft, 48 in |
| Color: | White |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000, 4000, 3000, Selectable |
| Color: | White |
| Light Technology: | LED |
| Wattage: | Selectable |