Portable Generator, Commercial/Residential, GP18000E, 816 CC EFI, GP series, 18000 Watt

Item #: 2161682

Cat #: 8917

UPC:

$ 4865.13 EA
Company wide:
0 in stock
Documents & Guides
Portable Generator, Commercial/Residential, GP18000E, 816 CC EFI, GP series, 18000 Watt

Overview

Portable Generator, Commercial/Residential, GP18000E, 816 CC EFI, GP series, 18000 Watt

From emergency home backup to DIY projects to the jobsite, the Generac GP118000EFI portable generator provides high wattage, dependable portable power. Equipped with an 816cc engine with Electronic Fuel Injection, the GP15500EFI delivers power efficiently, providing up to 11 hours of runtime at 50% load. TruePower™ Technology safely powers sensitive electronics, appliances and tools while onboard COsense® Technology provides powerful protection against hazardous carbon monoxide. The GP15500EFI also features electric start (battery included), low-oil shutdown protection, circuit breaker protected outlets and an hour meter with maintenance resets. The included never-flat wheel kit and available lifting eye accessory make transportation easy around the home or jobsite.

Also known as: 8917, GPS8917

Specifications

Type: Portable, Generator
Wattage: 18 kW
Type: Portable, Generator
Wattage: 18 kW